![PH116 2517](/medias/INDDODHUBXXX-ELSTCPG-PH-DSC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NzJ8aW1hZ2UvanBlZ3xhREU1TDJnMVppOHhNRFF5TWpRd05UQXdOVE0wTWk5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVFTRjlFVTBOZk16QXdlRE13TUM1cWNHY3wyYTdjYzU1OWUyZTY1Mjc0YjRhMzIxMDgzZTRmYmU1MTE4N2FmMzk4MmMxMjAwNmEyNWZkNjM0MjRhZmRiMGYz)
![PH116 2517](/medias/INDDODHUBXXX-ELSTCPG-PH-DSC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NzJ8aW1hZ2UvanBlZ3xhREU1TDJnMVppOHhNRFF5TWpRd05UQXdOVE0wTWk5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVFTRjlFVTBOZk16QXdlRE13TUM1cWNHY3wyYTdjYzU1OWUyZTY1Mjc0YjRhMzIxMDgzZTRmYmU1MTE4N2FmMzk4MmMxMjAwNmEyNWZkNjM0MjRhZmRiMGYz)
239828
Elastomeric Hub
DODGE
DODGE
PH116 2517
DODGE DODGE
Description
PH116 2517 PARAFLEX DISC ASSY
Hub, Elastomeric Coupling; 12.31" Outside Diameter; 4.12" Hub Diameter; Disc; Bushed; 1-3/4" Length Thru Bore; PH116 Size or Series; 2517 Bushing Size; Keyway; Ductile Iron Material; 4050 Maximum Speed; 4470In-Lbs Torque
Part #
011310
BDI #
239828
Details
2100.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/PH116-2517/p/239828
Your Price
$ 2,100.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
9.607
EAN
0782475010394
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Disc
Bore Profile
Bushed
Coupling Size or Series
PH116
Bushing Size if bushed
2517
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
4050
Torque
4470In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PH116 PARA-FLEX DISC ASSY 2517
Manufacturer Internal Number
011310
Weight / LBS
21.16
Long Description
Hub, Elastomeric Coupling; 12.31" Outside Diameter; 4.12" Hub Diameter; Disc; Bushed; 1-3/4" Length Thru Bore; PH116 Size or Series; 2517 Bushing Size; Keyway; Ductile Iron Material; 4050 Maximum Speed; 4470In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
12.31 Inch | 312.674 Millimeter
Hub Diameter
4.12 Inch | 104.648 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh