https://www.bdiexpress.com/medias/INDDODHUBXXX-ELSTCPG-PH-DSC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NzJ8aW1hZ2UvanBlZ3xhREU1TDJnMVppOHhNRFF5TWpRd05UQXdOVE0wTWk5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVFTRjlFVTBOZk16QXdlRE13TUM1cWNHY3wyYTdjYzU1OWUyZTY1Mjc0YjRhMzIxMDgzZTRmYmU1MTE4N2FmMzk4MmMxMjAwNmEyNWZkNjM0MjRhZmRiMGYz
DODGE
DODGE
PH131 2517
DODGE DODGE
Description
PH131 2517 PARAFLEX DISC ASSY
Hub, Elastomeric Coupling; 13.81" Outside Diameter; 4.12" Hub Diameter; Disc; Bushed; 1-3/4" Length Thru Bore; PH131 Size or Series; 2517 Bushing Size; Keyway; Ductile Iron Material; 3750 Maximum Speed; 5985In-Lbs Torque
Part #
PH131 2517
BDI #
239829
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/PH131-2517/p/239829
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
14.71
EAN
0782475010400
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Disc
Bore Profile
Bushed
Coupling Size or Series
PH131
Bushing Size if bushed
2517
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
3750
Torque
5985In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PH131 PARA-FLEX DISC ASSY 2517
Manufacturer Internal Number
011311
Weight / LBS
32.4
Long Description
Hub, Elastomeric Coupling; 13.81" Outside Diameter; 4.12" Hub Diameter; Disc; Bushed; 1-3/4" Length Thru Bore; PH131 Size or Series; 2517 Bushing Size; Keyway; Ductile Iron Material; 3750 Maximum Speed; 5985In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Hub Diameter
4.12 Inch | 104.648 Millimeter
Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
13.81 Inch | 350.774 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh