

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1045G20
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1045G20 GEAR COUPLING
Gear Coupling; Minimum Plain Bore; 13-5/8" Outside Diameter; Steel; 1045G Size or Series; 3200RPM Max Speed; 371700IN-LB Torque
Part #
1045G20
BDI #
25189998
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/1045G20/p/25189998
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163002
Weight / Kilogram
0
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Product Detail
Gear Coupling
Product Specification
Minimum Plain Bore; 13-5/8" Outside Diameter; Steel; 1045G Size or Series; 3200RPM Max Speed; 371700IN-LB Torque
Long Description
Gear Coupling; Minimum Plain Bore; 13-5/8" Outside Diameter; Steel; 1045G Size or Series; 3200RPM Max Speed; 371700IN-LB Torque