https://www.bdiexpress.com/medias/INDM-GCOVXXX-HORZ-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MTB8aW1hZ2UvanBlZ3xhRFF4TDJoaU5DOHhNRFF4TURjd05qRTNNems0TWk5SlRrUk5MVWREVDFaWVdGaGZTRTlTV2w5SFVrUkRVRWRmTXpBd2VETXdNQzVxY0djfDUxZWEwMWVjMGI4NTMwZDM5NTg0M2U1NWZjMGZjN2I4MzBhNTFiYTJiMGQ3YmRkYTE4ZDM5MzMxNzRiODU2NGM
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1150T10-COV
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1150T10-COV COUPLING COVER ; BLUE-FLEX GRID
Grid Coupling Cover; 17.84" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 10.69" Width; 1150T Coupling Series
Part #
1150T10-COV
BDI #
21976532
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1150T10-COV/p/21976532
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163006
Weight / Kilogram
16.041
EAN
0697950915968
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover
Material
Aluminum
Coupling Size or Series
1150T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Blue-Flex
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.martinsprocket.com
Long Description
Grid Coupling Cover; 17.84" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 10.69" Width; 1150T Coupling Series
Outside Diameter
17.84 Inch | 453.136 Millimeter
Width
10.69 Inch | 271.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh