![1150T10-SUBASY](/medias/INDM-GASSYXX-HORZ-COV-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDl8aW1hZ2UvanBlZ3xhR0l6TDJoaE5pOHhNRFF4TURjd05qVTJOekU1T0M5SlRrUk5MVWRCVTFOWldGaGZTRTlTV2w5RFQxWmZSMUpFUTFCSFh6TXdNSGd6TURBdWFuQm58NjI4ZGUzZmViODJjMWZiYWQ5ZGI5NGJjMGU1MjcwMjhlNzQzOWFiYzM5NWMzY2E3YTIzMzViOTRjMDA2ODU5ZQ)
![1150T10-SUBASY](/medias/INDM-GASSYXX-HORZ-COV-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDl8aW1hZ2UvanBlZ3xhR0l6TDJoaE5pOHhNRFF4TURjd05qVTJOekU1T0M5SlRrUk5MVWRCVTFOWldGaGZTRTlTV2w5RFQxWmZSMUpFUTFCSFh6TXdNSGd6TURBdWFuQm58NjI4ZGUzZmViODJjMWZiYWQ5ZGI5NGJjMGU1MjcwMjhlNzQzOWFiYzM5NWMzY2E3YTIzMzViOTRjMDA2ODU5ZQ)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1150T10-SUBASY
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1150T10-SUBASY COVER GRID ASSY ; BLUE-FLEX GRID
Cover and Grid Assembly; 17.84" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 10.69" Width; 1150T Coupling Series
Part #
1150T10-SUBASY
BDI #
21976536
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1150T10-SUBASY/p/21976536
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
26.549
EAN
0697950914855
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover and Grid Assembly
Material
Aluminum
Coupling Size or Series
1150T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Blue-Flex
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Grid
Keyword String
Cover and Grid Coupling Grid
Manufacturer URL
https://www.martinsprocket.com
Long Description
Cover and Grid Assembly; 17.84" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 10.69" Width; 1150T Coupling Series
Width
10.69 Inch | 271.526 Millimeter
Outside Diameter
17.84 Inch | 453.136 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh