Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1170T10-SUBASY https://www.bdiexpress.com/medias/INDM-GASSYXX-HORZ-COV-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDl8aW1hZ2UvanBlZ3xhR0l6TDJoaE5pOHhNRFF4TURjd05qVTJOekU1T0M5SlRrUk5MVWRCVTFOWldGaGZTRTlTV2w5RFQxWmZSMUpFUTFCSFh6TXdNSGd6TURBdWFuQm58NjI4ZGUzZmViODJjMWZiYWQ5ZGI5NGJjMGU1MjcwMjhlNzQzOWFiYzM5NWMzY2E3YTIzMzViOTRjMDA2ODU5ZQ
21976576 Grid Cover 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

1170T10-SUBASY

Description

1170T10-SUBASY COVER GRID ASSY ; BLUE-FLEX GRID

Cover and Grid Assembly; 22.3" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 12.1" Width; 1170T Coupling Series

Part #

1170T10-SUBASY

BDI #
21976576

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31163006
Weight / Kilogram
40.816
EAN
0697950914817
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover and Grid Assembly
Material
Aluminum
Coupling Size or Series
1170T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Blue-Flex
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Grid
Keyword String
Cover and Grid Coupling Grid
Manufacturer URL
https://www.martinsprocket.com
Long Description
Cover and Grid Assembly; 22.3" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 12.1" Width; 1170T Coupling Series
Width
12.1 Inch | 307.34 Millimeter
Outside Diameter
22.3 Inch | 566.42 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh