![1200T10-COV](/medias/INDM-GCOVXXX-HORZ-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MTB8aW1hZ2UvanBlZ3xhRFF4TDJoaU5DOHhNRFF4TURjd05qRTNNems0TWk5SlRrUk5MVWREVDFaWVdGaGZTRTlTV2w5SFVrUkRVRWRmTXpBd2VETXdNQzVxY0djfDUxZWEwMWVjMGI4NTMwZDM5NTg0M2U1NWZjMGZjN2I4MzBhNTFiYTJiMGQ3YmRkYTE4ZDM5MzMxNzRiODU2NGM)
![1200T10-COV](/medias/INDM-GCOVXXX-HORZ-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MTB8aW1hZ2UvanBlZ3xhRFF4TDJoaU5DOHhNRFF4TURjd05qRTNNems0TWk5SlRrUk5MVWREVDFaWVdGaGZTRTlTV2w5SFVrUkRVRWRmTXpBd2VETXdNQzVxY0djfDUxZWEwMWVjMGI4NTMwZDM5NTg0M2U1NWZjMGZjN2I4MzBhNTFiYTJiMGQ3YmRkYTE4ZDM5MzMxNzRiODU2NGM)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1200T10-COV
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1200T10-COV COUPLING COVER ; BLUE-FLEX GRID CPLG COVER
Grid Coupling Cover; 29.8" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 14" Width; 1200T Coupling Series
Part #
1200T10-COV
BDI #
23596945
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1200T10-COV/p/23596945
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
55.873
EAN
0697950940960
Product Group - BDI
M02306
Coupling Type
Grid Coupling
Component
Horizontal Split Cover
Material
Aluminum
Coupling Size or Series
1200T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Blue-Flex
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.martinsprocket.com
Long Description
Grid Coupling Cover; 29.8" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 14" Width; 1200T Coupling Series
Width
14 Inch | 355.6 Millimeter
Outside Diameter
29.8 Inch | 756.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh