https://www.bdiexpress.com/medias/INDM-GASSYXX-HORZ-COV-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDl8aW1hZ2UvanBlZ3xhR0l6TDJoaE5pOHhNRFF4TURjd05qVTJOekU1T0M5SlRrUk5MVWRCVTFOWldGaGZTRTlTV2w5RFQxWmZSMUpFUTFCSFh6TXdNSGd6TURBdWFuQm58NjI4ZGUzZmViODJjMWZiYWQ5ZGI5NGJjMGU1MjcwMjhlNzQzOWFiYzM5NWMzY2E3YTIzMzViOTRjMDA2ODU5ZQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1200T10-SUBASY
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1200T10-SUBASY COVER GRID ASSY ; INCL SEAL AND GASKET/FASTENER
Cover and Grid Assembly; 29.8" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 14" Width; 1200T Coupling Series
Part #
1200T10-SUBASY
BDI #
23596928
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1200T10-SUBASY/p/23596928
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
85.506
EAN
0697950940946
Product Group - BDI
M02306
Coupling Type
Grid Coupling
Component
Horizontal Split Cover and Grid Assembly
Material
Aluminum
Coupling Size or Series
1200T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Blue-Flex
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Grid
Keyword String
Cover and Grid Coupling Grid
Manufacturer URL
https://www.martinsprocket.com
Long Description
Cover and Grid Assembly; 29.8" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 14" Width; 1200T Coupling Series
Outside Diameter
29.8 Inch | 756.92 Millimeter
Width
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh