https://www.bdiexpress.com/medias/INDXXXCOVXXX-VERT-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMzl8aW1hZ2UvanBlZ3xhR0V5TDJnd01DOHhNREl6TlRnMk9Ea3dOVFV3TWk5SlRrUllXRmhEVDFaWVdGaGZWa1ZTVkY5SFVrUkRVRWRmTXpBd2VETXdNQzVxY0djfGUwZmQ0MmE4MzU5NDBlZjlkMzBjN2Q0NWNhODFkYmQ0MDBmMmNkMWE3OWRjMmQ4M2Y3NmI3MTY3MWEzODI3ODI
SKF
SKF
PHE 1060TGVCOVER
SKF SKF
Description
PHE 1060TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Grid Coupling Cover; 162MM Outside Diameter; Grid Coupling; Vertical Split Cover; Aluminum; 128MM Width; 1060 Coupling Series
Part #
PHE 1060TGVCOVER
BDI #
1281903
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/PHE-1060TGVCOVER/p/1281903
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.824
EAN
7316572624210
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Vertical Split Cover
Material
Aluminum
Coupling Size or Series
1060
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | 19MM To 57MM Bore Range | 6000 RPM Speed
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.skf.com
Long Description
Grid Coupling Cover; 162MM Outside Diameter; Grid Coupling; Vertical Split Cover; Aluminum; 128MM Width; 1060 Coupling Series
Width
5.039 Inch | 128 Millimeter
Outside Diameter
6.378 Inch | 162 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh