https://www.bdiexpress.com/medias/INDXXXCOVXXX-HORZ-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2ODZ8aW1hZ2UvanBlZ3xhR1EwTDJnd09DOHhNREl6TlRnMk9EWTNOakV5Tmk5SlRrUllXRmhEVDFaWVdGaGZTRTlTV2w5SFVrUkRVRWRmTXpBd2VETXdNQzVxY0djfDI1YzA2ZjkwZWMxZDkwNzNlMDhhODY5NTZmMGMxMmE0ZGQ5NmZjMjY1NmUwNzU5MWYzZGM4OWY0ZTYwZjU3ODQ
SKF
SKF
PHE 1090TGHCOVER
SKF SKF
Description
PHE 1090TGHCOVER
Grid Coupling Cover; 213MM Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 122MM Width; 1090 Coupling Series
Part #
PHE 1090TGHCOVER
BDI #
1422209
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/PHE-1090TGHCOVER/p/1422209
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
2.6
EAN
7316572624050
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover
Material
Aluminum
Coupling Size or Series
1090
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | 27MM To 95MM Bore Range | 4000 RPM Speed
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.skf.com
Long Description
Grid Coupling Cover; 213MM Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 122MM Width; 1090 Coupling Series
Outside Diameter
8.386 Inch | 213 Millimeter
Width
4.803 Inch | 122 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh