![1060T31/35 2.456](/medias/INDXXXHUBXXX-SPC-GRDCPG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyODF8aW1hZ2UvanBlZ3xhR00xTDJnek5DOHhNREl3T0Rjek56Y3lNak01T0M5SlRrUllXRmhJVlVKWVdGaGZVMUJEWDBkU1JFTlFSMTh6TURCWU16QXdMbXB3Wnd8MWMxZDgxNjBlOTNlMmIyYTUxMDA1YzljZGEwMjMzYjUyZTdkMjUxNzVkZTgyMTAwZDFlZTEyMTA2ZTU5YmIxMQ)
![1060T31/35 2.456](/medias/INDXXXHUBXXX-SPC-GRDCPG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyODF8aW1hZ2UvanBlZ3xhR00xTDJnek5DOHhNREl3T0Rjek56Y3lNak01T0M5SlRrUllXRmhJVlVKWVdGaGZVMUJEWDBkU1JFTlFSMTh6TURCWU16QXdMbXB3Wnd8MWMxZDgxNjBlOTNlMmIyYTUxMDA1YzljZGEwMjMzYjUyZTdkMjUxNzVkZTgyMTAwZDFlZTEyMTA2ZTU5YmIxMQ)
DODGE
DODGE
1060T31/35 2.456
DODGE DODGE
Description
1060T31/35 2.456 SPACER HUB ASSEMBLY
5.69" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 2.456" Between Shaft Ends; 1060T Size or Series; 3600 Max Speed; 5500In-Lbs Torque
Part #
1060T31/35 2.456
BDI #
239167
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Spacer/1060T31-35-2-456/p/239167
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
3.959
EAN
0782475256549
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Spacer Hub
Material
Steel
Coupling Size or Series
1060T
Maximum Speed RPM
3600
Torque
5500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 2.456
Category - BDI
Couplings Grid Spacer
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword 3
Grid
Keyword String
Spacer Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1060T31/35 SPACER ASSY X 2.456
Manufacturer Internal Number
006544
Weight / LBS
8.72
Long Description
5.69" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 2.456" Between Shaft Ends; 1060T Size or Series; 3600 Max Speed; 5500In-Lbs Torque
Outside Diameter
5.69 Inch | 144.526 Millimeter
Distance Between Shaft Ends
2.456 Inch | 62.382 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh