HUB CITY
HUB CITY
HF20CS100H
HUB CITY HUB CITY
Description
HF20CS100H COUPLING HUB ; 1" BORE CARBON STEEL
Jaw Coupling Hub; 1" Bore; 2.31" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.55" Outside Diameter; 1.34" Length Thru Bore; HF20 Size or Series; Set Screw; Carbon Steel; 4000 Maximum Speed; Orange/White 1003 | Green/Gray 1965In-Lbs Torque
Part #
HF20CS100H
BDI #
21437484
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/HF20CS100H/p/21437484
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.45
EAN
0662798833552
Product Group - BDI
M02302
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
HF20
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Carbon Steel
Maximum Speed RPM
4000
Torque
Orange/White 1003 | Green/Gray 1965In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.regalrexnord.com
Long Description
Jaw Coupling Hub; 1" Bore; 2.31" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.55" Outside Diameter; 1.34" Length Thru Bore; HF20 Size or Series; Set Screw; Carbon Steel; 4000 Maximum Speed; Orange/White 1003 | Green/Gray 1965In-Lbs Torque
Hub Diameter
2.31 Inch | 58.674 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.55 Inch | 64.77 Millimeter
Length Thru Bore
1.34 Inch | 34.036 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh