https://www.bdiexpress.com/medias/INDM-GHUBXXX-ML-SPLN-SCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MzB8aW1hZ2UvanBlZ3xhRE01TDJnM015OHhNRGN4TlRrMk9UazBOVFl6TUM5SlRrUk5MVWRJVlVKWVdGaGZUVXhmVTFCTVRsOVRRMUpYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhMTkzZTkwZjk2NWRmYzI1YjI5YmRiMzJkY2E3OWMxZDdkZTQ4MWFkZDNiY2VkYTI1YmRlZTE3YmM2MTlkMjMy
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
ML090SPL 3/4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
ML090SPL 3/4 JAW CLPG HUB ; 3/4"SPLINE BORE 2.125" HUB DIA .813" LTB
Jaw Coupling Hub; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 2.125" Outside Diameter; 0.813" Length Thru Bore; ML090 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 140 | Hytrel 420In-Lbs Torque
Part #
ML090SPL 3/4
BDI #
21975786
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/ML090SPL-3-4/p/21975786
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
EAN
0697950793320
Weight / US pound
0
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Spline
Keyway Yes/No
No
Coupling Size or Series
ML090
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
Buna-N 140 | Hytrel 420In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.69
Long Description
Jaw Coupling Hub; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 2.125" Outside Diameter; 0.813" Length Thru Bore; ML090 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 140 | Hytrel 420In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.125 Inch | 53.975 Millimeter
Hub Diameter
2.125 Inch | 53.975 Millimeter
Length Thru Bore
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh