![MS110 3/4](/medias/INDM-GHUBXXX-MS-FB-SCRW-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NjR8aW1hZ2UvanBlZ3xhR1UxTDJnNFlpOHhNRGN4TmpBeU5qa3lPVEU0TWk5SlRrUk5MVWRJVlVKWVdGaGZUVk5mUmtKZlUwTlNWMTlUVkV4ZlMxZGZNekF3ZURNd01DNXFjR2N8NmIxOTY1ZDgxMjNkMzUxMTljM2E2YzdmNjJlMTA4ZWYwODQzNDU0YzU2YjI1ZTFmYTVkZmZmYjZjZDlmYmM2Ng)
![MS110 3/4](/medias/INDM-GHUBXXX-MS-FB-SCRW-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NjR8aW1hZ2UvanBlZ3xhR1UxTDJnNFlpOHhNRGN4TmpBeU5qa3lPVEU0TWk5SlRrUk5MVWRJVlVKWVdGaGZUVk5mUmtKZlUwTlNWMTlUVkV4ZlMxZGZNekF3ZURNd01DNXFjR2N8NmIxOTY1ZDgxMjNkMzUxMTljM2E2YzdmNjJlMTA4ZWYwODQzNDU0YzU2YjI1ZTFmYTVkZmZmYjZjZDlmYmM2Ng)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MS110 3/4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MS110 3/4 JAW CPLG HUB ; MS SUPER SERIES RSB
Jaw Coupling Hub; 3/4" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.688" Length Thru Bore; MS110 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 1014 | Hytrel 3042In-Lbs Torque
Part #
MS110 3/4
BDI #
609642
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/MS110-3-4/p/609642
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.45
EAN
0697950064604
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
MS110
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
Buna-N 1014 | Hytrel 3042In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
3.2
Long Description
Jaw Coupling Hub; 3/4" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.688" Length Thru Bore; MS110 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 1014 | Hytrel 3042In-Lbs Torque
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.313 Inch | 84.15 Millimeter
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Hub Diameter
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh