https://www.bdiexpress.com/medias/INDXXXHUBXXX-JAWCPG-L-MPB-3J-S2-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY3NTB8aW1hZ2UvanBlZ3xhREV4TDJnNVpDOHhNREUyTmpNeE16WTBPREUxT0M5SlRrUllXRmhJVlVKWVdGaGZTa0ZYUTFCSFgweGZUVkJDWHpOS1gxTXlYek13TUZnek1EQXVhbkJufDNhYjg1ZmE4ZGQ2OWZhZWI5NDk2ZDg5MDU2MTlhYmVjZDE1MDIwMjU5OGQ5NmY2MTY0ZGViYTk4Y2U1Nzg2YTU
RENOLD
RENOLD
S30C RSB HUB
RENOLD RENOLD
Description
644829 STK BORE H/BODY 644804
Jaw Coupling Hub; 57MM Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 78MM Outside Diameter; 27MM Length Thru Bore; S30 Size or Series; Set Screw; Cast Iron; 4800 Maximum Speed; 475In-Lbs Torque
Part #
S30C RSB HUB
BDI #
18269230
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/S30C-RSB-HUB/p/18269230
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0
Product Group - BDI
M02302
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
S30
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
4800
Torque
475In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.renoldjeffrey.com
Long Description
Jaw Coupling Hub; 57MM Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 78MM Outside Diameter; 27MM Length Thru Bore; S30 Size or Series; Set Screw; Cast Iron; 4800 Maximum Speed; 475In-Lbs Torque
Outside Diameter
3.071 Inch | 78 Millimeter
Bore Range
0.748 To 1.181 Inch | 19 To 30 Millimeter
Hub Diameter
2.244 Inch | 57 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh