SATI
SATI
SGM75B HUB CI NR. SGMB075
SATI SATI
Description
SATI SGM75B HUB CI NR. SGMB075
Jaw Coupling Hub; 134MM Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 135MM Outside Diameter; 75MM Length Thru Bore; SGM75 Size or Series; Cast Iron
Part #
SGM75B HUB CI NR. SGMB075
BDI #
1405582
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/SGM75B-HUB-CI-NR-SGMB075/p/1405582
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
6.5
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
SGM75
Bushing Size if bushed
No Bushing
Material
Cast Iron
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://satispa.com
Long Description
Jaw Coupling Hub; 134MM Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 135MM Outside Diameter; 75MM Length Thru Bore; SGM75 Size or Series; Cast Iron
Outside Diameter
5.315 Inch | 135 Millimeter
Length Thru Bore
2.953 Inch | 75 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
5.276 Inch | 134 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh