Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHE L095X100SPACER https://www.bdiexpress.com/medias/INDSKFSPACER-PHE-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MjF8aW1hZ2UvanBlZ3xhRFpsTDJnNE1pOHhNREkwTURNNE5qQXpPVGd6T0M5SlRrUlRTMFpUVUVGRFJWSmZVRWhGWDB4Zk16QXdlRE13TUM1cWNHY3w0MmQzYWU4ZTRhM2Q0MmQyNzEwNjZiZTZjNWUxOWZlM2E5YWNlNWFjNzlkM2M2MTY4Nzc2MWQwNDI2MzA1ZDQ3
1281535 Jaw Spacer 

SKF SKF

PHE L095X100SPACER

Description

PHE L095X100SPACER SAPCER ; POR NOT STOCK IN THE US PRICE ON REQUEST

Assembly, Spacer; 54MM Outside Diameter; 100MM Distance Between Shaft Ends; 100MM Width; Spacer Assembly; Aluminum; L095 Size or Series; 9000 Maximum Speed RPM; 25.8Nm Torque

Part #

PHE L095X100SPACER

BDI #
1281535

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.85
EAN
7316572625330
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Spacer Assembly
Material
Aluminum
Coupling Size or Series
L095
Maximum Speed RPM
9000
Torque
25.8Nm
Inch - Metric
Metric
Other Features
Components May or May Not Inter-Mix Among Brands
Category - BDI
Couplings Jaw Spacer
Harmonized Tariff Code
8483.60.80.00
Noun
Assembly
Keyword 3
Jaw
Keyword String
Coupling Jaw
Manufacturer URL
https://www.skf.com
Long Description
Assembly, Spacer; 54MM Outside Diameter; 100MM Distance Between Shaft Ends; 100MM Width; Spacer Assembly; Aluminum; L095 Size or Series; 9000 Maximum Speed RPM; 25.8Nm Torque
Distance Between Shaft Ends
3.937 Inch | 100 Millimeter
Outside Diameter
2.126 Inch | 54 Millimeter
Width
3.937 Inch | 100 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh