Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHE L110X140SPACER https://www.bdiexpress.com/medias/INDSKFSPACER-PHE-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MjF8aW1hZ2UvanBlZ3xhRFpsTDJnNE1pOHhNREkwTURNNE5qQXpPVGd6T0M5SlRrUlRTMFpUVUVGRFJWSmZVRWhGWDB4Zk16QXdlRE13TUM1cWNHY3w0MmQzYWU4ZTRhM2Q0MmQyNzEwNjZiZTZjNWUxOWZlM2E5YWNlNWFjNzlkM2M2MTY4Nzc2MWQwNDI2MzA1ZDQ3
1281540 Jaw Spacer 

SKF SKF

PHE L110X140SPACER

Description

PHE L110X140SPACER SAPCER ; POR NOT STOCK IN THE US PRICE ON REQUEST

Assembly, Spacer; 84MM Outside Diameter; 140MM Distance Between Shaft Ends; 140MM Width; Spacer Assembly; Aluminum; L110 Size or Series; 5000 Maximum Speed RPM; 105Nm Torque

Part #

PHE L110X140SPACER

BDI #
1281540

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.308
EAN
7316572625385
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Spacer Assembly
Material
Aluminum
Coupling Size or Series
L110
Maximum Speed RPM
5000
Torque
105Nm
Inch - Metric
Metric
Other Features
Components May or May Not Inter-Mix Among Brands
Category - BDI
Couplings Jaw Spacer
Harmonized Tariff Code
8483.60.80.00
Noun
Assembly
Keyword 3
Jaw
Keyword String
Coupling Jaw
Manufacturer URL
https://www.skf.com
Long Description
Assembly, Spacer; 84MM Outside Diameter; 140MM Distance Between Shaft Ends; 140MM Width; Spacer Assembly; Aluminum; L110 Size or Series; 5000 Maximum Speed RPM; 105Nm Torque
Outside Diameter
3.307 Inch | 84 Millimeter
Distance Between Shaft Ends
5.512 Inch | 140 Millimeter
Width
5.512 Inch | 140 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh