SKF
SKF
PHE L150X140SPACER
SKF SKF
Description
PHE L150X140SPACER SAPCER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Assembly, Spacer; 96MM Outside Diameter; 140MM Distance Between Shaft Ends; 140MM Width; Spacer Assembly; Aluminum; L150 Size or Series; 4000 Maximum Speed RPM; 150Nm Torque
Part #
PHE L150X140SPACER
BDI #
1281542
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spacer/PHE-L150X140SPACER/p/1281542
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.5
EAN
7316572625415
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Spacer Assembly
Material
Aluminum
Coupling Size or Series
L150
Maximum Speed RPM
4000
Torque
150Nm
Inch - Metric
Metric
Other Features
Components May or May Not Inter-Mix Among Brands
Category - BDI
Couplings Jaw Spacer
Harmonized Tariff Code
8483.60.80.00
Noun
Assembly
Keyword 3
Jaw
Keyword String
Coupling Jaw
Manufacturer URL
https://www.skf.com
Long Description
Assembly, Spacer; 96MM Outside Diameter; 140MM Distance Between Shaft Ends; 140MM Width; Spacer Assembly; Aluminum; L150 Size or Series; 4000 Maximum Speed RPM; 150Nm Torque
Outside Diameter
3.78 Inch | 96 Millimeter
Width
5.512 Inch | 140 Millimeter
Distance Between Shaft Ends
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh