TIMKEN
TIMKEN
QF250SPBODYX10-1/4
TIMKEN TIMKEN
Description
QF250SPBODYX10-1/4 FLEX COUPLING BODY ; SINGLE ENDED SPACER
Assembly, Spacer; 5.79" Outside Diameter; 10-1/4" Distance Between Shaft Ends; 10-1/4" Width; Spacer Assembly; Steel; QF250 Size or Series; 3800 Maximum Speed RPM; Red 31091 | White 61726 | Blue 61726In-Lbs Torque
Part #
QF250SPBODYX10-1/4
BDI #
21963856
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spacer/QF250SPBODYX10-1-4/p/21963856
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.005
EAN
0883450455787
Product Group - BDI
M02194
Coupling Type
Jaw Coupling
Component
Spacer Assembly
Material
Steel
Coupling Size or Series
QF250
Maximum Speed RPM
3800
Torque
Red 31091 | White 61726 | Blue 61726In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Category - BDI
Couplings Jaw Spacer
Harmonized Tariff Code
8483.60.80.00
Noun
Assembly
Keyword 3
Jaw
Keyword String
Coupling Jaw
Manufacturer URL
https://www.timken.com
Long Description
Assembly, Spacer; 5.79" Outside Diameter; 10-1/4" Distance Between Shaft Ends; 10-1/4" Width; Spacer Assembly; Steel; QF250 Size or Series; 3800 Maximum Speed RPM; Red 31091 | White 61726 | Blue 61726In-Lbs Torque
Distance Between Shaft Ends
10.25 Inch | 260.35 Millimeter
Width
10.25 Inch | 260.35 Millimeter
Outside Diameter
5.79 Inch | 147.066 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh