TIMKEN
TIMKEN
QF500DESPBODYX13-3/4
TIMKEN TIMKEN
Description
QF500DESPBODYX13-3/4 ; COUPLING BODY
Assembly, Spacer; 7" Outside Diameter; 13-3/4" Distance Between Shaft Ends; 13-3/4" Width; Spacer Assembly; Steel; QF500 Size or Series; 3000 Maximum Speed RPM; Red 60091 | White 115497 | Blue 115497In-Lbs Torque
Part #
QF500DESPBODYX13-3/4
BDI #
21966960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spacer/QF500DESPBODYX13-3-4/p/21966960
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.005
EAN
0883450439060
Product Group - BDI
M02194
Coupling Type
Jaw Coupling
Component
Spacer Assembly
Material
Steel
Coupling Size or Series
QF500
Maximum Speed RPM
3000
Torque
Red 60091 | White 115497 | Blue 115497In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Category - BDI
Couplings Jaw Spacer
Harmonized Tariff Code
8483.60.80.00
Noun
Assembly
Keyword 3
Jaw
Keyword String
Coupling Jaw
Manufacturer URL
https://www.timken.com
Long Description
Assembly, Spacer; 7" Outside Diameter; 13-3/4" Distance Between Shaft Ends; 13-3/4" Width; Spacer Assembly; Steel; QF500 Size or Series; 3000 Maximum Speed RPM; Red 60091 | White 115497 | Blue 115497In-Lbs Torque
Width
13.75 Inch | 349.25 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Distance Between Shaft Ends
13.75 Inch | 349.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh