Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KB 4AL/80-91-25-N35 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095253-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NzB8aW1hZ2UvanBlZ3xhREJoTDJnd1lTOHhNREEzTmpZek5Ea3dOalkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVeU5UTmZNekF3V0RNd01DNXFjR2N8NTIyNzZjYjAxZWI4OTZhM2RiMTIwYzNlZjU2NjBhZGZhMjI4NWFjZDJkZTBhNmNjZWRlN2IzYzM3Yzg3MTIzMQ
25095253 Shaft Couplings 

KBK ANTRIEBSTECHNIK KBK ANTRIEBSTECHNIK

KB 4AL/80-91-25-N35

Description

KBK ANTRIEBSTECHNIK KB 4AL/80-91-25-N35

Bellow Coupling; 25MM Bore; 82MM Outside Diameter; 91MM Length; 80NM Torque; Stainless Steel Bellow; Aluminium Hub; -30 to 120 Degree C Temperature Range

Part #

KB 4AL/80-91-25-N35

BDI #
25095253

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KBK ANTRIEBSTECHNIK GMBH www.kbk-antriebstechnik.de/en
Minimum Buy Quantity
N/A
UNSPSC
31163018
Weight / Kilogram
0
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Bellow
Manufacturer URL
https://www.kbk-antriebstechnik.de
Product Detail
Bellow Coupling
Product Specification
25MM Bore; 82MM Outside Diameter; 91MM Length; 80NM Torque; Stainless Steel Bellow; Aluminium Hub; -30 to 120 Degree C Temperature Range
Long Description
Bellow Coupling; 25MM Bore; 82MM Outside Diameter; 91MM Length; 80NM Torque; Stainless Steel Bellow; Aluminium Hub; -30 to 120 Degree C Temperature Range