

25146101
联轴器
MIKI PULLEY
MIKI PULLEY
MM-35K
MIKI PULLEY MIKI PULLEY
描述
MIKIPULLEY MM-35K ; 机械传动件/联轴器
Shaft Coupling; 75MM Outside Diameter; 150MM Full Length; Steel Body Material; Flexible; Bellows Type; 220MM Nominal Torque; Steel Carbon Material
制造商部件号
MIKIPULLEY MM-35K
BDI部件号
25146101
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/MM-35K/p/25146101
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02302
名称
Coupling
关键字串
Shaft
产品明细
Shaft Coupling
产品规格
75MM Outside Diameter; 150MM Full Length; Steel Body Material; Flexible; Bellows Type; 220MM Nominal Torque; Steel Carbon Material
详细描述
Shaft Coupling; 75MM Outside Diameter; 150MM Full Length; Steel Body Material; Flexible; Bellows Type; 220MM Nominal Torque; Steel Carbon Material