

KTR
KTR
BOWEX 65/FLE-PA/SAE/11.5
KTR KTR
Description
BOWEX 65/FLE-PA/SAE/11.5 COUPLING
Rigid Coupling; 11-1/2" Size; 352.42MM Outside Diameter; SAE Flange; Axial Plug-in; Maintenance Free; Torsionally Rigid
Part #
BOWEX 65/FLE-PA/SAE/11.5
BDI #
25203129
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Rigid-Couplings/BOWEX-65-FLE-PA-SAE-11-5/p/25203129
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163013
Weight / Kilogram
1
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Rigid
Manufacturer URL
https://www.ktr.com
Product Detail
Rigid Coupling
Product Specification
11-1/2" Size; 352.42MM Outside Diameter; SAE Flange; Axial Plug-in; Maintenance Free; Torsionally Rigid
Long Description
Rigid Coupling; 11-1/2" Size; 352.42MM Outside Diameter; SAE Flange; Axial Plug-in; Maintenance Free; Torsionally Rigid