![R60 RIGID M TL](/medias/INDDODHUBXXX-RGDCPLG-MFA-7BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NjR8aW1hZ2UvanBlZ3xhREF6TDJnMFlpOHhNRFF5TWpNNU16RTNOakE1TkM5SlRrUkVUMFJJVlVKWVdGaGZVa2RFUTFCTVIxOU5Sa0ZmTjBKTVZGOHpNREI0TXpBd0xtcHdad3xmMzFmMGI3NzU1ZTk3YWVkYzc1MTkwMzk1MjVlNzU4MWMwZGI1OTg2NGIzNzg3MTg3MTA4MTNiOGU0NjkwMWMy)
![R60 RIGID M TL](/medias/INDDODHUBXXX-RGDCPLG-MFA-7BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NjR8aW1hZ2UvanBlZ3xhREF6TDJnMFlpOHhNRFF5TWpNNU16RTNOakE1TkM5SlRrUkVUMFJJVlVKWVdGaGZVa2RFUTFCTVIxOU5Sa0ZmTjBKTVZGOHpNREI0TXpBd0xtcHdad3xmMzFmMGI3NzU1ZTk3YWVkYzc1MTkwMzk1MjVlNzU4MWMwZGI1OTg2NGIzNzg3MTg3MTA4MTNiOGU0NjkwMWMy)
DODGE
DODGE
R60 RIGID M TL
DODGE DODGE
Description
R60 RIGID M TL COUPLING HUB ; NON RETURNABLE
20" Outside Diameter; Rigid Coupling; Hub; Shaft; Male Flange; Bushed; 3-7/16 To 6" Bore Range; 5" Length Thru Bore; R60 Size or Series; Compression Mount; 6050 Bushing Size; Keyway; 1240 Max Speed; 254500In-Lbs Torque
Part #
R60 RIGID M TL
BDI #
238219
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Rigid-Couplings/Rigid-Hubs/R60-RIGID-M-TL/p/238219
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163009
Weight / Kilogram
124.85
EAN
0782475005802
Product Group - BDI
M02302
Coupling Type
Rigid Coupling
Component
Hub
Hub Type
Shaft
Flange Type
Male
Bore Profile
Bushed
Coupling Size or Series
R60
Mounting Method
Compression Mount
Bushing Size if bushed
6050
Keyway Yes/No
Yes
Maximum Speed RPM
1240
Torque
254500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Category - BDI
Couplings Rigid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Rigid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
R60TL RIGID MALE FLANGE ASSY
Manufacturer Internal Number
003015
Weight / LBS
275
Long Description
20" Outside Diameter; Rigid Coupling; Hub; Shaft; Male Flange; Bushed; 3-7/16 To 6" Bore Range; 5" Length Thru Bore; R60 Size or Series; Compression Mount; 6050 Bushing Size; Keyway; 1240 Max Speed; 254500In-Lbs Torque
Length Thru Bore
5 Inch | 127 Millimeter
Bore Range
3-7/16 To 6 Inch | 80 To 150 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
20 Inch | 508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh