

BOSTON GEAR
BOSTON GEAR
SCC 5/8 X 1/2
BOSTON GEAR BOSTON GEAR
Description
SCC 5/8 X 1/2 SHAFT COUPLING
Shaft Coupling; 5/8" Bore A; 1/2" Bore B; 1-1/2" Outside Diameter; 2-1/4" Length; Steel; Clamping Type
Part #
49294
BDI #
170355
Details
295.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/SCC-5-8-X-1-2/p/170355
Your Price
$ 295.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.4
EAN
0781711492949
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Product Detail
Shaft Coupling
Product Specification
5/8" Bore A; 1/2" Bore B; 1-1/2" Outside Diameter; 2-1/4" Length; Steel; Clamping Type
Long Description
Shaft Coupling; 5/8" Bore A; 1/2" Bore B; 1-1/2" Outside Diameter; 2-1/4" Length; Steel; Clamping Type