

592872
联轴器
TIMKEN LOVEJOY
TIMKEN LOVEJOY
U100S 1X1 1/4X1/8 KW
TIMKEN LOVEJOY TIMKEN LOVEJOY
描述
TIMKEN LOVEJOY U100S 1X1 1/4X1/8 KW
Uniflex Coupling; 1" X 1" Bore; 3.56" Length; 1" Length Thru Bore; 2.11" Outer Diameter; 1" Minimum Bore Size; 1" Maximum Bore Size; Steel Material; Finished Bore; Set Screw; Keyway
制造商部件号
U100S 1X1 1/4X1/8 KW
BDI部件号
592872
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/U100S-1X1-1-4X1-8-KW/p/592872
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0685144134936
重量 / Kilogram
1.04
Product Group - BDI
M02306
名称
Coupling
关键字串
Uniflex
产品明细
Uniflex Coupling
产品规格
1" X 1" Bore; 3.56" Length; 1" Length Thru Bore; 2.11" Outer Diameter; 1" Minimum Bore Size; 1" Maximum Bore Size; Steel Material; Finished Bore; Set Screw; Keyway
详细描述
Uniflex Coupling; 1" X 1" Bore; 3.56" Length; 1" Length Thru Bore; 2.11" Outer Diameter; 1" Minimum Bore Size; 1" Maximum Bore Size; Steel Material; Finished Bore; Set Screw; Keyway