https://www.bdiexpress.com/medias/INDB-GCLUTCH-SBP-T-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NTB8aW1hZ2UvanBlZ3xhR1U0TDJneVppOHhNRGN3TURNM09ERTNOelUyTmk5SlRrUkNMVWREVEZWVVEwaGZVMEpRWDFSZlQxSkRYek13TUhnek1EQXVhbkJufDM2NzE1OTI1ZGY2N2ZlZjQ4ODkyNGExM2U0ODNmYTQ4ZjM2MjY3ODRiNTliZWZlZmI2MDNhNmNmZWFlNTFjNmQ
BOSTON GEAR
BOSTON GEAR
ORC3SBTLP24
BOSTON GEAR BOSTON GEAR
Description
ORC3SBTLP24 MECH OVERLOAD CLUTCH ; NON RETURNABLE
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-1/2" Bore; Static Torque 200 to 850Lb-in; Semi-Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Part #
ORC3SBTLP24
BDI #
182084
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/ORC3SBTLP24/p/182084
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
12.292
EAN
0884107082684
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 200 to 850Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave | Pulley
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Semi-Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Sprocket Mount | Light Torque | With Plate Actuator
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
Z00165
Weight / LBS
26
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-1/2" Bore; Static Torque 200 to 850Lb-in; Semi-Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh