BOSTON GEAR
BOSTON GEAR
PDC04FBHM30
BOSTON GEAR BOSTON GEAR
Description
PDC04FBHM30 PNEUMATIC OVERLOAD CLUTCH ; NON-RETURNABLE
Clutch; Mechanical; Overload Protector Clutch; Straight|Finished Bore; 30MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque Static Torque 300 to 1700Lb-in
Part #
PDC04FBHM30
BDI #
179716
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/PDC04FBHM30/p/179716
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
6.622
EAN
0781711876817
Product Group - BDI
C02104
Product Name
Overload Disconnect Device
Bore Profile
Straight | Finished
Torque
Static Torque 300 to 1700Lb-in
Product Type
Pawl
Used With
Sprocket | Pulley
Tradename
PDC
Product Series
PDC
Reset Type
Automatic
Number of Springs
2
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Washdown Duty
Inch - Metric
Metric
Other Features
Single Position Engagement | Bidirectional
Category - BDI
Overload Safety Devices
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Long Description
Clutch; Mechanical; Overload Protector Clutch; Straight|Finished Bore; 30MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque Static Torque 300 to 1700Lb-in
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh