BROWNING
BROWNING
TG80A28K
BROWNING BROWNING
Description
TG80A28K TORQUE LIMITER SPROCKET ; NON-RETURNABLE
Sprocket; 28 Number of Teeth; For TGC400 Series; Use With Torque Overload Device
Part #
TG80A28K
BDI #
332641
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/TG80A28K/p/332641
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
3.278
EAN
0662289372034
Product Group - BDI
C02104
Harmonized Tariff Code
8483.90.10.50
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1295294
Weight / LBS
7.22
Product Detail
Sprocket
Product Specification
28 Number of Teeth; For TGC400 Series
Long Description
Sprocket; 28 Number of Teeth; For TGC400 Series; Use With Torque Overload Device