BRADY
BRADY
M6-23-427
BRADY BRADY
Description
PTL-23-427 PRINTER LABEL ; 4" H 1" W 100 LABEL/ROLL
Printer Label; General Identification Label; 1" Width; 4" Height; White Color; Vinyl Material
Part #
M6-23-427
BDI #
1405927
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Office-Supplies/M6-23-427/p/1405927
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.096
EAN
0888434600580
Product Group - BDI
S00266
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
General Identification Label; 1" Width; 4" Height; White Color; Vinyl Material
Long Description
Printer Label; General Identification Label; 1" Width; 4" Height; White Color; Vinyl Material


