BRADY
BRADY
WM-14-PK
BRADY BRADY
Description
WM-14-PK WIRE MARKER ; ADHESIVE-BACKED 1.5 IN H 25/PK
Pre-Printed Wire Marker Card; Individual Number; 14 Text Legend; 1.5" Height; Vinyl Cloth Material
Part #
WM-14-PK
BDI #
1405915
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Office-Supplies/WM-14-PK/p/1405915
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.01
EAN
0662820908692
Product Group - BDI
S00266
Noun
Card
Keyword String
Wire Marker
Manufacturer URL
https://www.bradyid.com
Product Detail
Pre-Printed Wire Marker Card
Product Specification
Individual Number; 14 Text Legend; 1.5" Height; Vinyl Cloth Material
Long Description
Pre-Printed Wire Marker Card; Individual Number; 14 Text Legend; 1.5" Height; Vinyl Cloth Material