https://www.bdiexpress.com/medias/INDXXXXXXXXX-711-06-0200-30-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMxMnxpbWFnZS9qcGVnfGFHWmtMMmczT0M4eE1EUXlNREUxT0RjMU9EazBNaTlKVGtSWVdGaFlXRmhZV0ZoZk56RXhYekEyWHpBeU1EQmZNekJmTXpBd2VETXdNQzVxY0djfGYzYjcwZGM4MGRkNTJlY2QxYzEyNzFhYzY2MzZiMjkyZDZlYTQ0ZjZjZTNkOTZkOGM2ZDE3YmUyNjAxMjRlYWI
3M
3M
06-0200-30
3M 3M
Description
06 0200 30 PACK OF 5 ; MTO POR INTERNE PROTCTN PLAQUE PACK DE 5
Lens and Plate; Clear Color; 4-5/8" Nominal Length; Clear Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; Polycarbonate Material; 5/Case Quantity; Spark/Spatter Resistance; 9100 Series Series; Rectangular Style; 1/16" Nominal Thickness; Inside Protection Plate Type; 3-1/16" Nominal Width; 2.8 X 4.2" Window Size; For Model 3M Speedglas 9100 Series Welding Helmet; Usage For Marine; For Used With 3M Speedglas9100XX; 3M Personal Safety Division
Part #
06-0200-30
BDI #
1389017
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Safety-Products/Personal-Protection/06-0200-30/p/1389017
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181700
Weight / Kilogram
0
EAN
0051131371774
Product Group - BDI
S00262
Noun
Lens and Plate
Manufacturer URL
https://www.aosafety.com
Weight / LBS
0.11
Product Detail
Lens and Plate
Product Specification
Clear Color; 4-5/8" Nominal Length; Clear Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; Polycarbonate Material; 5/Case Quantity; Spark/Spatter Resistance; 9100 Series Series; Rectangular Style; 1/16" Nominal Thickness; Inside Protection Plate Type; 3-1/16" Nominal Width; 2.8 X 4.2" Window Size
Long Description
Lens and Plate; Clear Color; 4-5/8" Nominal Length; Clear Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; Polycarbonate Material; 5/Case Quantity; Spark/Spatter Resistance; 9100 Series Series; Rectangular Style; 1/16" Nominal Thickness; Inside Protection Plate Type; 3-1/16" Nominal Width; 2.8 X 4.2" Window Size; For Model 3M Speedglas 9100 Series Welding Helmet; Usage For Marine; For Used With 3M Speedglas9100XX; 3M Personal Safety Division