https://www.bdiexpress.com/medias/INDXXXXXXXXX-15039097-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAyNzJ8aW1hZ2UvanBlZ3xhRGswTDJnd1pDODVPREkxTWpVNU1UVTVOVGd5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOVEF6T1RBNU4xOHpNREI0TXpBd0xtcHdad3w2NjNhZGRmZTYyMjEzMTQ0ZTEzODdmOTEyMTBjYjA0MGRjYjllYTEwNWM0ZjA5MmI5NTQ0OTkzMjRjZGMxY2Fk
HARTING TECH GROUP
HARTING TECH GROUP
09300245422
HARTING TECH GROUP HARTING TECH GROUP
Description
HARTING TECH GROUP 09300245422
Protection Cover; Hood/Housing; For Hoods; Metal; With Fixing Cord; Size-24 B; Double Locking Lever; Polycarbonate; Pc; Stainless Steel; Seal; -NBR; Deg of Protection- Ip65
Part #
09300245422
BDI #
15039097
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Safety-Products/Personal-Protection/09300245422/p/15039097
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39120000
Weight / Kilogram
0.12
Product Group - BDI
E02128
Noun
Cover
Keyword String
Protection
Weight / LBS
0.26015
Product Detail
Protection Cover
Product Specification
Protection Cover; Hood/Housing
Long Description
Protection Cover; Hood/Housing; For Hoods; Metal; With Fixing Cord; Size-24 B; Double Locking Lever; Polycarbonate; Pc; Stainless Steel; Seal; -NBR; Deg of Protection- Ip65