SKF
SKF
TMBA G11H
SKF SKF
Description
TMBA G11H OIL RESISTANT GLOVES
Glove; Heat And Oil; Polyaramid Material; Size 10; Yellow Color; Maximum Temperature 250 Degree C
Part #
TMBA G11H
BDI #
1417059
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Safety-Products/Personal-Protection/TMBA-G11H/p/1417059
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.39
EAN
7316571426396
Product Group - BDI
S00262
Noun
Glove
Product Specification
Heat And Oil; Polyaramid Material; Size 10; Yellow Color; Maximum Temperature 250 Degree C
Long Description
Glove; Heat And Oil; Polyaramid Material; Size 10; Yellow Color; Maximum Temperature 250 Degree C