3M
3M
X1A
3M 3M
Description
X1A PELTOR EARMUFF ; 10PAA/CS
Earmuff; Black/Green Color; Over the Head Mounting; 22 dB Noise Reduction Rate; Over-The-Head Type; 3M Personal Safety Division
Part #
X1A
BDI #
18699294
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Safety-Products/Personal-Protection/X1A/p/18699294
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
0
EAN
10093045937230
Product Group - BDI
S00262
Noun
Earmuff
Product Specification
Black/Green Color; Over the Head Mounting; 22 dB Noise Reduction Rate; Over-The-Head Type; 3M Personal Safety Division
Long Description
Earmuff; Black/Green Color; Over the Head Mounting; 22 dB Noise Reduction Rate; Over-The-Head Type; 3M Personal Safety Division