https://www.bdiexpress.com/medias/INDXXXXXXXXX-20535712-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0MXxpbWFnZS9qcGVnfGFHWmlMMmhqTkM4eE1EYzJPREl4TlRZd05USTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQTFNelUzTVRKZk16QXdlRE13TUM1cWNHY3w4N2Q3MDMyYzA0ODcyMzBkZDVjMGZjMWI1MGQwMGEwZDIzMDc3OWQ3N2ZhMmZkM2ExYzYwOWVhNmE3MzFiYjY2
https://www.bdiexpress.com/medias/INDXXXXXXXXX-20535712-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0MXxpbWFnZS9qcGVnfGFHWmlMMmhqTkM4eE1EYzJPREl4TlRZd05USTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQTFNelUzTVRKZk16QXdlRE13TUM1cWNHY3w4N2Q3MDMyYzA0ODcyMzBkZDVjMGZjMWI1MGQwMGEwZDIzMDc3OWQ3N2ZhMmZkM2ExYzYwOWVhNmE3MzFiYjY2
20535712
Sealing Devices
SIMRIT
SIMRIT
12x24x6 NBR BABSL
SIMRIT SIMRIT
Description
SIMRIT 12x24x6 NBR BABSL
Seal; Pressure Seal; 12MM X 24MM X 6MM; NBR
Part #
12x24x6 NBR BABSL
BDI #
20535712
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/12x24x6-NBR-BABSL/p/20535712
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0
Product Group - BDI
S02250
Noun
Seal
Product Detail
Seal
Product Specification
Pressure Seal; 12MM X 24MM X 6MM; NBR
Long Description
Seal; Pressure Seal; 12MM X 24MM X 6MM; NBR
