Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

29519-1239 https://www.bdiexpress.com/medias/INDGAROLSEAL-29519-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0OTd8aW1hZ2UvanBlZ3xhRGhpTDJneFlTODVPRGM1TkRReU1EazJNVFU0TDBsT1JFZEJVazlNVTBWQlRGOHlPVFV4T1Y4ek1EQjRNekF3TG1wd1p3fGE0YzM1YTIxOGMzOWY4ZThlM2E1ZDhiNjM3MjBlZGU0ZjRhN2QyZDc0NWY3Y2JiMDViZDhlOTljODk4OWM2YmE
390947 Sealing Devices 

GARLOCK GARLOCK

29519-1239

Description

29519-1239 BEARING ISOLATOR ; 7.25"IDX8.75"ODX.625"THK

Bearing Isolator; 7.25" Shaft Size; 8.75" Bore; 0.626" Width; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name

Part #

29519-1239

BDI #
390947

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
EAN
0717744647797
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.garlock.com
Product Detail
Bearing Isolator
Product Specification
7.25" Shaft Size; 8.75" Bore; 0.626" Width; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name
Long Description
Bearing Isolator; 7.25" Shaft Size; 8.75" Bore; 0.626" Width; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name