TIMKEN
TIMKEN
343PKG
TIMKEN TIMKEN
Description
343PKG O-RING
O-Ring; 3-3/4" Shaft Diameter; 4-1/8" Housing Bore; 3/16" Width; Nitrile Lip Material
Part #
343PKG
BDI #
1337605
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/343PKG/p/1337605
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.014
EAN
0053893519821
Product Group - BDI
S02252
Noun
O-Ring
Manufacturer URL
https://www.timken.com
Product Detail
O-Ring
Product Specification
3-3/4" Shaft Diameter; 4-1/8" Housing Bore; 3/16" Width; Nitrile Lip Material
Long Description
O-Ring; 3-3/4" Shaft Diameter; 4-1/8" Housing Bore; 3/16" Width; Nitrile Lip Material