

25094521
密封装置
THOMAS & BETTS
THOMAS & BETTS
5267-TB
THOMAS & BETTS THOMAS & BETTS
描述
THOMAS & BETTS 5267-TB
Sealing Gasket; 2" Inside Diameter; 2.92" Outside Diameter; 0.23" Thickness; Gray Color; 316 Stainless Steel Material
制造商部件号
5267-TB
BDI部件号
25094521
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/5267-TB/p/25094521
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0786210052670
重量 / Kilogram
0
Product Group - BDI
S02252
名称
Gasket
关键字串
Sealing
产品明细
Sealing Gasket
产品规格
2" Inside Diameter; 2.92" Outside Diameter; 0.23" Thickness; Gray Color; 316 Stainless Steel Material
详细描述
Sealing Gasket; 2" Inside Diameter; 2.92" Outside Diameter; 0.23" Thickness; Gray Color; 316 Stainless Steel Material