NILOS
NILOS
61812 JV
NILOS NILOS
Description
61812 JV BEARING SEAL RING
Bearing Seal Ring; Metal Seal; 78MM Outer Diameter; 64MM Inner Diameter; 2.5MM Width; 0.3MM Thickness; For Single Row Deep Groove Ball Bearings
Part #
61812 JV
BDI #
1255748
Details
23.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/61812-JV/p/1255748
Your Price
$ 23.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
7316578013070
Product Group - BDI
S02234
Harmonized Tariff Code
4016.93.10.10
Noun
Ring
Keyword String
Seal Bearing
Manufacturer URL
https://www.nilos-ring.com
Product Detail
Bearing Seal Ring
Product Specification
Metal Seal; 78MM Outer Diameter; 64MM Inner Diameter; 2.5MM Width; 0.3MM Thickness
Long Description
Bearing Seal Ring; Metal Seal; 78MM Outer Diameter; 64MM Inner Diameter; 2.5MM Width; 0.3MM Thickness; For Single Row Deep Groove Ball Bearings