https://www.bdiexpress.com/medias/INDXXXXXXXXX-22123906-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNzN8aW1hZ2UvanBlZ3xhRFZsTDJneE55ODVPRFl4TVRreE5UazRNVEV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNakV5TXprd05sOHpNREI0TXpBd0xtcHdad3wxN2U1NDRhMWU4YTQwZTQ2N2IxZTc5MWE5YjljNGY2ZDIxNzFkZmY5MmM5YzE1YmUxYmVkNzEzMThkNjg4ODY3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-22123906-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNzN8aW1hZ2UvanBlZ3xhRFZsTDJneE55ODVPRFl4TVRreE5UazRNVEV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNakV5TXprd05sOHpNREI0TXpBd0xtcHdad3wxN2U1NDRhMWU4YTQwZTQ2N2IxZTc5MWE5YjljNGY2ZDIxNzFkZmY5MmM5YzE1YmUxYmVkNzEzMThkNjg4ODY3
PARKER
PARKER
25004500/4208 POLYPAK
PARKER PARKER
Description
25004500/4208 POLYPAK ; SEAL
PolyPak Gland Profile; 4.5" Bore; 5" Groove Diameter; 0.275" Groove Width; 4.999" Piston Diameter
Part #
25004500/4208 POLYPAK
BDI #
22123906
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Gasketing-And-Packing/25004500-4208-POLYPAK/p/22123906
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.01
Product Group - BDI
S02234
Noun
Profile
Keyword String
Gland
Manufacturer URL
https://www.parker.com
Product Detail
Polypak Gland Profile
Product Specification
PolyPak Gland Profile; 4.5" Bore; 5" Groove Diameter; 0.275" Groove Width; 4.999" Piston Diameter
Long Description
PolyPak Gland Profile; 4.5" Bore; 5" Groove Diameter; 0.275" Groove Width; 4.999" Piston Diameter

