NILOS
NILOS
6204 JV
NILOS NILOS
Description
6204 JV BEARING NILOS RING ; POR 25.7MM IDX47MM ODX2MM WD
Ring; 25.7MM ID X 47MM Outside Dimeter; Internally Sealing
Part #
6204 JV
BDI #
1413811
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Gasketing-And-Packing/6204-JV/p/1413811
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31400000
Weight / Kilogram
0.003
EAN
7316578014671
Product Group - BDI
S02180
Noun
Ring
Product Detail
Ring
Product Specification
Ring; 25.7MM ID X 47MM Outside Dimeter; Internally Sealing
Long Description
Ring; 25.7MM ID X 47MM Outside Dimeter; Internally Sealing

