USA SEALING
USA SEALING
FG-1882
USA SEALING USA SEALING
Description
FG-1882 1-1/4" PIPE 1/16" THK ; FLANGE GASKET C150 EPTFE
Full Face Compressible ePTFE Flange Gasket For 1-1/4" Pipe, 1/16" Thick, Class 150, White Color, Made of Expanded PTFE, It Has The Same Chemical and Temperature Resistance of PTFE, But is More Compressible Forming a Better Seal Than PTFE, These Are Made of FDA Compliant Materials
Part #
FG-1882
BDI #
23730912

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Gasketing-And-Packing/FG-1882/p/23730912
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.045
EAN
0193005013523
Product Group - BDI
S02180
Noun
Gasket
Manufacturer URL
https://usasealing.com
Product Detail
Gasket
Product Specification
Full Face Compressible ePTFE Flange Gasket For 1-1/4" Pipe, 1/16" Thick, Class 150, White Color
Long Description
Full Face Compressible ePTFE Flange Gasket For 1-1/4" Pipe, 1/16" Thick, Class 150, White Color, Made of Expanded PTFE, It Has The Same Chemical and Temperature Resistance of PTFE, But is More Compressible Forming a Better Seal Than PTFE, These Are Made of FDA Compliant Materials