https://www.bdiexpress.com/medias/INDSKFXXXXXX-20859083-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk3NnxpbWFnZS9qcGVnfGFHTXpMMmd3TlM4eE1ESTVNelF3T1RVeE16VXdNaTlKVGtSVFMwWllXRmhZV0ZoZk1qQTROVGt3T0ROZk16QXdlRE13TUM1cWNHY3w3MWVmMTc3MDAyMmJmMjk0N2U2NzA3OTNiNmIzYzlmMDhiZjRhNzI3ZmU5MGVmYjNjMmQ2ODliNzUzYzFlZTc1
EWELLIX
EWELLIX
K35-P 179.6X172.3X4.4
EWELLIX EWELLIX
Description
K35-P 179.6X172.3X4.4 PISTON SEAL
Piston Seal; 172.3MM Shaft Diameter; 179.6MM Housing Bore; 4.4MM Width; ECOPUR Material; K35-P Seal Design Code
Part #
K35-P 179.6X172.3X4.4
BDI #
25200539
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/K35-P-179-6X172-3X4-4/p/25200539
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0
Product Group - BDI
S02252
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Piston
Manufacturer URL
https://www.ewellix.com
Product Detail
Piston Seal
Product Specification
172.3MM Shaft Diameter; 179.6MM Housing Bore; 4.4MM Width; ECOPUR Material; K35-P Seal Design Code
Long Description
Piston Seal; 172.3MM Shaft Diameter; 179.6MM Housing Bore; 4.4MM Width; ECOPUR Material; K35-P Seal Design Code