FAG
FAG
LERS102X0307-N
FAG FAG
Description
LERS102X0307-N LABYRINTH SEAL
Labyrinth Seal; 104.902MM Outer Diameter; 22.225MM Overall Width
Part #
LERS102X0307-N
BDI #
1160618
Details
433.95
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/LERS102X0307-N/p/1160618
Your Price
$ 433.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.306
EAN
4026677215383
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.67461
Product Detail
Labyrinth Seal
Product Specification
104.902MM Outer Diameter; 22.225MM Overall Width
Long Description
Labyrinth Seal; 104.902MM Outer Diameter; 22.225MM Overall Width