Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M110 X 130 X 15 https://www.bdiexpress.com/medias/INDGMNLBSEAL-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMwOTF8aW1hZ2UvanBlZ3xhR0U0TDJneE5pOHhNRFUwTlRFeU9ETXdPRGMyTmk5SlRrUkhUVTVNUWxORlFVeGZUVjh6TURCNE16QXdMbXB3Wnd8M2MwZTU4NzE1ZGQ2ZTg4MGExMDMzNGMzYTJiZTIxZjZjNzE5M2I0ZGJkYjNiMDViYWVjYTQ1YjY3N2RlMDgyMg
24938173 Sealing Devices 

GMN BEARINGS GMN BEARINGS

M110 X 130 X 15

Description

M 110 X 130 X 15 LABYRINTH SEAL ; STEEL INNER RING ALUMINUM OUTER RING

Labyrinth Seal; 110MM Inside Diameter; 130MM Outside Diameter; 15MM Width; M Series; Steel Inner Ring; Aluminum Outer Ring; With Drain Groove

Part #

M110 X 130 X 15

BDI #
24938173

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.29
Product Group - BDI
S02232
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.63934
Product Detail
Labyrinth Seal
Product Specification
110MM Inside Diameter; 130MM Outside Diameter; 15MM Width; M Series; Steel Inner Ring; Aluminum Outer Ring; With Drain Groove
Long Description
Labyrinth Seal; 110MM Inside Diameter; 130MM Outside Diameter; 15MM Width; M Series; Steel Inner Ring; Aluminum Outer Ring; With Drain Groove