

TIMKEN
TIMKEN
29502-3601
TIMKEN TIMKEN
Description
29502-3601 BEARING ISOLATOR ; 203MM ID X 241MM OD X 19MM W
Bearing Isolator; 8" Shaft Diameter; 9.5" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Part #
29502-3601
BDI #
22843565
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Mechanical-Seals/29502-3601/p/22843565
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.445
EAN
0053893300788
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
8" Shaft Diameter; 9.5" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Long Description
Bearing Isolator; 8" Shaft Diameter; 9.5" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code