https://www.bdiexpress.com/medias/INDTIMXXXXXX-IG-29519-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1ODB8aW1hZ2UvanBlZ3xhR1ZrTDJoa055OHhNREEyTVRjeE9USTBNRGN6TkM5SlRrUlVTVTFZV0ZoWVdGaGZTVWRmTWprMU1UbGZNekF3ZURNd01DNXFjR2N8YTFmMjE2MzFiZTdhYzQ4ZTVkNzUwMzkzZDJjNzFhYjY4MTlhMGRmMGRiYTNlNzJmODllMjNlNWVhMDgwN2IxZg
https://www.bdiexpress.com/medias/INDTIMXXXXXX-IG-29519-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1ODB8aW1hZ2UvanBlZ3xhR1ZrTDJoa055OHhNREEyTVRjeE9USTBNRGN6TkM5SlRrUlVTVTFZV0ZoWVdGaGZTVWRmTWprMU1UbGZNekF3ZURNd01DNXFjR2N8YTFmMjE2MzFiZTdhYzQ4ZTVkNzUwMzkzZDJjNzFhYjY4MTlhMGRmMGRiYTNlNzJmODllMjNlNWVhMDgwN2IxZg
TIMKEN
TIMKEN
29519-0138
TIMKEN TIMKEN
Description
29519-0138 BEARING ISOLATOR
Bearing Isolator; 3.938" Shaft Diameter; 4.961" Outer Diameter; 0.625" Width; Glass Filled PTFE Material; Flangeless; IG Seal Design Code
Part #
29519-0138
BDI #
22833167
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Mechanical-Seals/29519-0138/p/22833167
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
EAN
0053893702261
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
3.938" Shaft Diameter; 4.961" Outer Diameter; 0.625" Width; Glass Filled PTFE Material; Flangeless; IG Seal Design Code
Long Description
Bearing Isolator; 3.938" Shaft Diameter; 4.961" Outer Diameter; 0.625" Width; Glass Filled PTFE Material; Flangeless; IG Seal Design Code
