TIMKEN
TIMKEN
29616-5311
TIMKEN TIMKEN
Description
29616-5311 OIL SEAL ; LARGE BORE
Bearing Isolator; 5.188" Shaft Diameter; 6.375" Housing Bore; 1.113" Width
Part #
29616-5311
BDI #
1333193
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Mechanical-Seals/29616-5311/p/1333193
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2585.474
EAN
0053893648118
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
5.188" Shaft Diameter; 6.375" Housing Bore; 1.113" Width
Long Description
Bearing Isolator; 5.188" Shaft Diameter; 6.375" Housing Bore; 1.113" Width